Skip Content
BLADE RECIP GOLD 9114GR 9X1X042X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE RECIP GOLD 9114GR 9X1X042X1

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX21098
  • Mfr. Model # 21098
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 473
  • Shipping Weight 0.55 lbs

Product Details

Reciprocating saw blade. Specially formulated Titanium Edge improves the wear resistance of the teeth for faster cuts throughout the blade's life. Shatter resistant, bi-metal technology flexes, resists breaking and extends blade life. Size 9 x 1 x 0.042 inches.

Technical Specs

  • Item Reciprocating Saw Blade
  • Length 9"
  • Teeth per Inch 14
  • Application Metal Cutting
  • Height 1"
  • Material Bi-Metal
  • Shank 1/2"
  • Back Straight
  • Primary Saw Application Metal

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list