BLADE RECIP GOLD 810GR 8X3/4X050X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE RECIP GOLD 810GR 8X3/4X050X10

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX21065
  • Mfr. Model # 21065
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 473
  • Shipping Weight 0.4 lbs

Product Details

Reciprocating saw blade. Specially formulated Titanium Edge improves the wear resistance of the teeth for faster cuts throughout the blade's life. Shatter resistant, bi-metal technology flexes, resists breaking and extends blade life.

Technical Specs

  • Application Metal Cutting
  • Item Reciprocating Saw Blade
  • Primary Saw Application Metal
  • Teeth per Inch 10
  • Length 8"
  • Material Bi-Metal
  • Height 3/4"
  • Back Straight
  • Shank 1/2"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list