BLADE RECIP DEMO 960GR 9X7/8X062X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE RECIP DEMO 960GR 9X7/8X062X

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX21089
  • Mfr. Model # 21089
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Item Reciprocating Saw Blade
  • Length 9"
  • Height 7/8"
  • Application Demolition, Nail Embedded Wood, Ferrous and Non Ferrous Metals, Fire and Rescue
  • Teeth per Inch 10
  • Material Bi-Metal
  • Shank 1/2"
  • Primary Saw Application General Purpose
  • Back Tapered

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list