Skip Content
BLADE RECIP DEMO 6066GR 6X7/8X062X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE RECIP DEMO 6066GR 6X7/8X062X6

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX21088
  • Mfr. Model # 21088
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 473
  • Shipping Weight 0.38 lbs

Product Details

Reciprocating saw blade. Specially formulated Titanium Edge improves the wear resistance of the teeth for faster cuts throughout the blade's life. Shatter resistant, bi-metal technology flexes, resists breaking and extends blade life.

Technical Specs

  • Application Demolition
  • Length 6"
  • Teeth per Inch 6
  • Primary Saw Application General Purpose
  • Item Reciprocating Saw Blade Set
  • Material Bi-Metal

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list