BLADE RECIP CARBIDE COAT COARS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE RECIP CARBIDE COAT COARS

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW4844
  • Mfr. Model # DW4844
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Application For Cutting Chalkboard, Carbon Clay Pipe, Brick Plywood, Hardwood, Veneer, Fiber Glass, Polyester, Epoxies, Melamines, Silicones, Cement, Nail Embedded Wood, Plaster and Cast Iron Pipe
  • Item Reciprocating Saw Blade
  • Length 6"
  • Material Bi-Metal
  • Shank 1/2" Universal
  • Back Straight
  • Teeth per Inch Carbide Grit
  • Height 3/4"
  • Primary Saw Application Specialty

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list