Skip Content
BLADE RECIP CARB STRT 6TPI 6IN 1/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE RECIP CARB STRT 6TPI 6IN 1/PK

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX20596
  • Mfr. Model # 20596
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 474
  • Shipping Weight 0.07 lbs

Product Details

Carbide tipped reciprocating saw blade with straight back. Size 6 x 3/4 x .050 inches. Teeth per inch, 6.

Technical Specs

  • Application Cutting Cement Board, Cast Aluminum, Pressure Treated Wood, Engineered Lumber
  • Item Reciprocating Saw Blade
  • Length 8-1/8"
  • Teeth per Inch 6
  • Back Straight
  • Height 1/4"
  • Material Carbide
  • Shank Universal
  • Primary Saw Application Nail Embedded Wood

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list