Skip Content
BLADE RECIP 8X3/4X.050 10TPI 25/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE RECIP 8X3/4X.050 10TPI 25/PK

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX20590
  • Mfr. Model # 20590
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.97 lbs

Technical Specs

  • Item Reciprocating Saw Blade
  • Length 8"
  • Height 3/4"
  • Application Non Ferrous Metals, Thick Metals, Nail Embedded Wood, Plastics and Composites
  • Material Bi-Metal
  • Teeth per Inch 10
  • Back Tapered
  • Shank 1/2"
  • Primary Saw Application General Purpose

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list