Skip Content
BLADE RECIP 8INX1X.063X6-10 PB 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE RECIP 8INX1X.063X6-10 PB 5/PK

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STABTR8610-5
  • Mfr. Model # BTR8610-5
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.68 lbs

Product Details

Extra-thick King-Cut bi-metal blade features a high-speed steel cutting edge welded to a tough 1 inch back, giving the blade exceptional strength, fast cutting action and long life. 6/10 TPI, with a 8 x 1 x 0.063 inch size.

Technical Specs

  • Item Reciprocating Saw Blade Set
  • Length 8"
  • Teeth per Inch 6-10
  • Application King Cut for Fire, Rescue and Demolition
  • Material Bi-Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list