Skip Content
BLADE RECIP 6X3/4X.050 6TPI 5PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE RECIP 6X3/4X.050 6TPI 5PK

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLE353-656
  • Mfr. Model # 353-656
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Technical Specs

  • Item Reciprocating Saw Blade
  • Application Wood Cutting
  • Height 3/4"
  • Material Bi-Metal
  • Length 6"
  • Back Tapered
  • Teeth per Inch 6
  • Primary Saw Application Wood

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list