!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RECIPROCATING SAW BLADE, BI-METAL, 6X¾X0.035 IN, 18 TPI, RIGID, STRAIGHT, 25-PK

RECIPROCATING SAW BLADE, BI-METAL, 6X¾X0.035 IN, 18 TPI, RIGID, STRAIGHT, 25-PK

LENOX

RECIPROCATING SAW BLADE, BI-METAL, 6X¾X0.035 IN, 18 TPI, RIGID, STRAIGHT, 25-PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RECIPROCATING SAW BLADE, BI-METAL, 6X¾X0.035 IN, 18 TPI, RIGID, STRAIGHT, 25-PK

RECIPROCATING SAW BLADE, BI-METAL, 6X¾X0.035 IN, 18 TPI, RIGID, STRAIGHT, 25-PK

LENOX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $164.18 / PACKAGE of 25

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # LNX20529
  • Mfr. Model # 20529B618R
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.04 lbs

Product Details

This bi-metal reciprocating saw blade measures 6 length x ¾ width x 0.035 inches thickness. It has a rigid cutting edge for straight cuts, a bi-metal tip, and a straight back. The blade has 18 TPI that cuts non-ferrous metals. There are 25 saw blades in a pack.

Technical Specs

  • Item Reciprocating Saw Blade
  • Materials Cut Non-Ferrous Metals
  • Teeth per Inch 18
  • Blade Material Bi-Metal
  • Back Style Straight
  • Cutting Edge Style Rigid
  • Height 3/4 in
  • Primary Material Application Metal
  • Blade Length 6 in
  • Cut Width 0.035 in
  • Tip Material Bi-Metal
  • Number of Cutting Edges 1
  • For Use With Saw Type Reciprocating Saws

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list