Skip Content
BLADE RECIP 6X3/4X.035 10TPI 25/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE RECIP 6X3/4X.035 10TPI 25/PK

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX20493
  • Mfr. Model # 20493
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Length 6"
  • Application Metal Cutting
  • Item Reciprocating Saw Blade
  • Material Bi-Metal
  • Teeth per Inch 10
  • Shank 1/2"
  • Back Straight
  • Height 3/4"
  • Primary Saw Application General Purpose

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list