BLADE RECIP 6X.050 6TPI WOOD/PLSTR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE RECIP 6X.050 6TPI WOOD/PLSTR

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSRW66
  • Mfr. Model # RW66
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Technical Specs

  • Application Wood
  • Shank 1/2" Universal
  • Material High Carbon Steel
  • Item Reciprocating Saw Blade
  • Length 6"
  • Teeth per Inch 6
  • Back Tapered
  • Primary Saw Application Wood
  • Height 3/4"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list