Skip Content
BLADE RECIP 6X.042 14/18TPI THIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BLADE RECIP 6X.042 14/18TPI THIN

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSRCTM6X2
  • Mfr. Model # RCTM6X2
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Technical Specs

  • Item Reciprocating Saw Blade
  • Height 3/4"
  • Application Patented 2 x 2 Tooth Geometry (14+18 TPI) Deal for Clean Cutting In Thick Metals and Provides Longer Blade Life
  • Length 6"
  • Teeth per Inch 14/18
  • Material Bi-Metal
  • Shank 1/2"
  • Back Straight
  • Primary Saw Application Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list