Skip Content
BLADE RECIP 6TPI BI-METAL 12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE RECIP 6TPI BI-METAL 12IN

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW4804-2
  • Mfr. Model # DW4804-2
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Application Wood Cutting
  • Item Reciprocating Saw Blade
  • Length 12"
  • Shank 1/2" Universal
  • Material Bi-Metal
  • Back Tapered
  • Teeth per Inch 6
  • Height 3/4"
  • Primary Saw Application Wood

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list