Skip Content
BLADE RECIP 6T SCR BI-METAL 6I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE RECIP 6T SCR BI-METAL 6I

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW4816
  • Mfr. Model # DW4816
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Application Cutting Wood Contours
  • Item Reciprocating Saw Blade
  • Length 6"
  • Material Bi-Metal
  • Teeth per Inch 6
  • Back Straight
  • Shank 1/2" Universal
  • Height 1/2"
  • Primary Saw Application Specialty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list