Skip Content
BLADE RECIP 6INX1X.063X10-14 PB 5PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE RECIP 6INX1X.063X10-14 PB 5PK

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STABTR61014-5
  • Mfr. Model # BTR61014-5
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.505 lbs

Product Details

Extra-thick King-Cut bi-metal blade features a high-speed steel cutting edge welded to a tough 1 inch back, giving the blade exceptional strength, fast cutting action and long life. 10/14 TPI, with a 6 x 1 x 0.063 inch size.

Technical Specs

  • Teeth per Inch 6-10
  • Item Reciprocating Saw Blade Set
  • Length 6"
  • Application King Cut for Fire, Rescue and Demolition
  • Material Bi-Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list