Skip Content
RECIPROCATING SAW BLADE,8T,6"L,25/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RECIPROCATING SAW BLADE,8T,6"L,25/PK

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-00-8701
  • Mfr. Model # 48-00-8701
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.32 lbs

Technical Specs

  • Item Reciprocating Saw Blade
  • Material Bi-Metal
  • Application Sloped for Plunge Cutting In All Wood, Nail Embedded Wood, Composition Material, Plastic, Light Gauge Nonferrous Metal and Aluminum
  • Length 6"
  • Teeth per Inch 8
  • Shank 1/2" Universal
  • Primary Saw Application General Purpose
  • Back Tapered
  • Height 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list