BLADE RECIP 4X3/4X035 24TPI 5PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE RECIP 4X3/4X035 24TPI 5PK

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWHR424
  • Mfr. Model # HR424
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 476
  • Shipping Weight 0.22 lbs

Product Details

Black straight bi-metal reciprocating saw blade. Size: 4 inches long x 3/4 inches wide x 0.035 inches thick. Teeth per inch is 24.

Technical Specs

  • Length 4"
  • Application Wood Cutting
  • Item Reciprocating Saw Blade Set
  • Teeth per Inch 24
  • Back Straight

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list