Skip Content
BLADE RECIP 2X 12 IN 6TPI 100PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE RECIP 2X 12 IN 6TPI 100PK

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDWA41612B
  • Mfr. Model # DWA41612B
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Application Wood
  • Includes (100) Blades
  • Item Reciprocating Saw Blade
  • Teeth per Inch 6
  • Length 12"
  • Material HSS
  • Shank 1/2"
  • Back Taper
  • Height 1"
  • Primary Saw Application Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list