Skip Content
BLADE RECIP 24TPI BI-METAL 4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE RECIP 24TPI BI-METAL 4IN

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW4812
  • Mfr. Model # DW4812
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

Metal cutting reciprocating saw blades. Optimal tooth pattern helps increase speed and reduce vibration. Tooth geometry is designed to wear more consistently. Specially formulated anti-stick coating minimizes friction for faster, smoother cuts.

Technical Specs

  • Item Reciprocating Saw Blade
  • Length 4"
  • Teeth per Inch 24
  • Height 3/4"
  • Includes Handy case for storing blades
  • Application Thin Metal Cutting
  • Material Bi-Metal
  • Shank 1/2"
  • Primary Saw Application Metal
  • Back Straight

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list