Skip Content
BLADE RECIP 18TPI BI-METAL 6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE RECIP 18TPI BI-METAL 6IN

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW4811-2
  • Mfr. Model # DW4811-2
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Reciprocating Saw Blade
  • Length 6"
  • Material Bi-Metal
  • Application Metal Cutting
  • Teeth per Inch 18
  • Back Straight
  • Shank 1/2" Universal
  • Height 3/4"
  • Includes (2) Blades
  • Primary Saw Application Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list