BLADE RECIP 18T DEMO BI-M 8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BLADE RECIP 18T DEMO BI-M 8IN

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW4869
  • Mfr. Model # DW4869
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

Demolition reciprocating saw. 9 in. long, 18 teeth per inch. 5 per pack.

Technical Specs

  • Length 9"
  • Item Reciprocating Saw Blade
  • Teeth per Inch 18
  • Application All Purpose
  • Height 1"
  • Shank 1/2"
  • Material Bi-Metal
  • Primary Saw Application General Purpose
  • Back Tapered

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list