Skip Content
BLADE RECIP 14T STR BI-METL 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE RECIP 14T STR BI-METL 12

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW4838
  • Mfr. Model # DW4838
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.47 lbs

Technical Specs

  • Item Reciprocating Saw Blade
  • Application Medium Metal Cutting
  • Height 3/4"
  • Includes (5) Blades
  • Teeth per Inch 14
  • Length 12"
  • Shank 1/2"
  • Material Bi-Metal
  • Primary Saw Application Metal
  • Back Straight

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list