Skip Content
BLADE RECIP 14T DEMO BI-M 8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BLADE RECIP 14T DEMO BI-M 8IN

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW4866
  • Mfr. Model # DW4866
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Teeth per Inch 14
  • Item Reciprocating Saw Blade
  • Length 6"
  • Application All Purpose
  • Height 1"
  • Material Bi-Metal
  • Shank 1/2"
  • Back Tapered
  • Primary Saw Application General Purpose

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list