Skip Content
BLADE RECIP 12X3/4X.050 6TPI 25/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE RECIP 12X3/4X.050 6TPI 25/PK

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX20495
  • Mfr. Model # 20495
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.78 lbs

Technical Specs

  • Application Wood, Nail Embedded Wood
  • Length 12"
  • Material Bi-Metal
  • Item Reciprocating Saw Blade
  • Teeth per Inch 6
  • Back Straight
  • Shank 1/2" Universal
  • Height 3/4"
  • Primary Saw Application Nail Embedded Wood

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list