BLADE RECIP 12INX3/4X050 10/14 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE RECIP 12INX3/4X050 10/14 5/PK

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STABR121014-5
  • Mfr. Model # BR121014-5
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

Extra-thick King-Cut bi-metal blade features a high-speed steel cutting edge welded to a tough 1 inch back, giving the blade exceptional strength, fast cutting action and long life. 10/14 TPI, with a 12 x 3/4 x 0.050 inch size.

Technical Specs

  • Item Reciprocating Saw Blade Set
  • Length 12"
  • Teeth per Inch 10-14
  • Application King Cut for Fire, Rescue and Demolition
  • Material Bi-Metal

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list