BLADE RECIP 12 IN 8T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE RECIP 12 IN 8T

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-00-8711
  • Mfr. Model # 48-00-8711
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.99 lbs

Technical Specs

  • Item Reciprocating Saw Blade
  • Application Sloped for Plunge Cutting In All Wood, Nail Embedded Wood, Composition Material, Plastic, Light Gauge Nonferrous Metal and Aluminum
  • Length 12"
  • Material Bi-Metal
  • Teeth per Inch 8
  • Shank 1/2" Universal
  • Back Straight
  • Primary Saw Application General Purpose
  • Height 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list