Skip Content
BLADE RECIP 10/14T DEMO BI-M 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BLADE RECIP 10/14T DEMO BI-M 6

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW4864
  • Mfr. Model # DW4864
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.222 lbs

Technical Specs

  • Item Reciprocating Saw Blade
  • Length 6"
  • Teeth per Inch 10
  • Application All Purpose
  • Height 1"
  • Material Bi-Metal
  • Shank 1/2"
  • Back Tapered
  • Primary Saw Application General Purpose

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list