Skip Content
BLADE RCP 6X3/4X05 6TPI TPR 5PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BLADE RCP 6X3/4X05 6TPI TPR 5PK

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWHR66T
  • Mfr. Model # HR66T
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 476
  • Shipping Weight 0.3 lbs

Product Details

Black tapered bi-metal reciprocating saw blade. Size: 6 inches long x 3/4 inches wide x 0.050 inches thick. Teeth per inch is 6.

Technical Specs

  • Application Wood Cutting
  • Item Reciprocating Saw Blade Set
  • Length 6"
  • Teeth per Inch 6
  • Back Tapered

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list