BLADE RCP 12X3/4X05 10/14TPI TPR 5P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE RCP 12X3/4X05 10/14TPI TPR 5P

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWHR121014T
  • Mfr. Model # HR121014T
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 476
  • Shipping Weight 0.57 lbs

Product Details

Black tapered bi-metal reciprocating saw blade. Size: 12 inches long x 3/4 inches wide x 0.050 inches thick. Teeth per inch is 10/14.

Technical Specs

  • Teeth per Inch 10/14
  • Application Metal Cutting
  • Length 12"
  • Item Reciprocating Saw Blade Set
  • Back Tapered

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list