Skip Content
BLADE RCI PNU 3-5/8X1/2X.024X14-18T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE RCI PNU 3-5/8X1/2X.024X14-18T

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STABS229-5
  • Mfr. Model # BS229-5
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 475
  • Shipping Weight 0.01 lbs

Product Details

Bi-metal metal cutting saw blade for pneumatic reciprocating saw. Size 3-5/8 x 1/2 x 0.024. 14/18 TPI.

Technical Specs

  • Length 3-5/8"
  • Item Reciprocating Saw Blade Set
  • Teeth per Inch 14-18
  • Primary Saw Application General Purpose
  • Application Multi-purpose
  • Material Bi-Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list