!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BLADE QXP 1INX.035X4/6T 159IN

BLADE QXP 1INX.035X4/6T 159IN

LENOX

BLADE QXP 1INX.035X4/6T 159IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BLADE QXP 1INX.035X4/6T 159IN

BLADE QXP 1INX.035X4/6T 159IN

LENOX

https://catalogue.grainger.ca/2023?hybris=true
  • Item # LNX10925-159
  • Mfr. Model # 10925-159
  • UNSPSC # 23242112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Product Details

Long life and fast cutting in solids of mild to moderate machineability. Extreme positive rake tooth form. Deep gullet design. Applications include: aluminum/non-ferrous metal, carbon, alloy, bearing, mold, stainless and tool steels.

Technical Specs

  • Item Blade Qxp
  • Blade Length 13 ft. 3"
  • Teeth per Inch 4-6
  • Blade Width 1"
  • Blade Thickness 0.035"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list