Skip Content
BLADE QXP 1INX.035X4/6T 138IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE QXP 1INX.035X4/6T 138IN

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX10925-138
  • Mfr. Model # 10925-138
  • UNSPSC # 23242112
  • CATALOGUE PAGE # 637
  • Shipping Weight 1.9 lbs

Product Details

Long life and fast cutting in solids of mild to moderate machineability. Extreme positive rake tooth form. Deep gullet design. Applications include: aluminum/non-ferrous metal, carbon, alloy, bearing, mold, stainless and tool steels.

Technical Specs

  • Length 11 ft. 6"
  • Teeth per Inch 4-6
  • Width 1"
  • Thickness 0.035"
  • Item Blade Qxp
  • Application Aluminium/non-ferrous Metal, Carbon, Alloy, Bearing, Mold, Stainless and Tool Steels
  • Tooth Type Extreme Positive Rake
  • Grade QXP
  • Primary Saw Application Metal
  • Material Bimetal

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list