BLADE QXP 1-1/2INX.050X3/4T 271IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE QXP 1-1/2INX.050X3/4T 271IN

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX10931-271
  • Mfr. Model # 10931-271
  • UNSPSC # 23242112
  • CATALOGUE PAGE # 637
  • Shipping Weight 15.0 lbs

Product Details

Long life and fast cutting in solids of mild to moderate machineability. Extreme positive rake tooth form. Deep gullet design. Applications include: aluminum/non-ferrous metal, carbon, alloy, bearing, mold, stainless and tool steels.

Technical Specs

  • Length 21 ft.
  • Teeth per Inch 3-4
  • Width 1-1/2"
  • Thickness 0.050"
  • Application Aluminium/non-ferrous Metal, Carbon, Alloy, Bearing, Mold, Stainless and Tool Steels
  • Item Blade Qxp
  • Tooth Type Extreme Positive Rake

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list