Skip Content
BLADE PROPELLOR 48 INCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE PROPELLOR 48 INCH

REVCOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4GMP5
  • Mfr. Model # 4GMP5
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.55 lbs

Technical Specs

  • Bore Dia. (In.) 3/4
  • For Use With -
  • HP 1
  • Item Replacement Propeller
  • Number of Blades 2
  • Propeller Dia. (In.) 48
  • Drive Type Belt
  • Pitch 23 Degree
  • Rotation CW Facing Discharge
  • RPM 600
  • Blade Material Galvanized Steel
  • Hub Location Intake

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list