BLADE, PRESS TREATED 20T BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BLADE, PRESS TREATED 20T BULK

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW3574
  • Mfr. Model # DW3574
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Application Wood Cutting
  • Item Circular Saw Blade
  • Blade Type Ripping
  • Number of Teeth 20
  • Diamond Knockout Yes
  • Kerf 0.071"
  • Max. RPM 7000
  • Tooth Grind Atb
  • Tip Material Carbide
  • Blade Dia. 7-1/4"
  • Arbor Hole 5/8"
  • Plate Thickness 0.045"
  • Cutting Depth 2-3/8"
  • Hook Angle 25 deg
  • Includes Blade Only
  • Primary Saw Application Wood

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list