BLADE, PRECISION TRIM 8-1/2 IN 60T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE, PRECISION TRIM 8-1/2 IN 60T

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW7118PT
  • Mfr. Model # DW7118PT
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 460
  • Shipping Weight 1.3 lbs

Technical Specs

  • Item Circular Saw Blade
  • Number of Teeth 60
  • Application Wood Cutting
  • Blade Type Combination
  • Diamond Knockout No
  • Max. RPM 9,000
  • Kerf 0.094"
  • Tip Material Carbide
  • Cutting Depth 3-3/4"
  • Blade Dia. 8-1/2"
  • Tooth Grind ATB
  • Plate Thickness 0.063"
  • Arbor Hole 5/8"
  • Hook Angle -5 Degrees
  • Includes 8-1/2" 60T Precision Trim Circular Saw Blade
  • Primary Saw Application General Purpose

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list