Skip Content
BLADE,PRECISION TRIM 12IN 60 TEETH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE,PRECISION TRIM 12IN 60 TEETH

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW3216PT
  • Mfr. Model # DW3216PT
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 460
  • Shipping Weight 3.25 lbs

Product Details

Smooth crosscutting saw blade. 12 inch diameter, 1 inch arbor, 60 teeth, plate thickness 0.079 inches, kerf 0.106 inches, 7 degree tooth hook angle.

Technical Specs

  • Item Circular Saw Blade
  • Application Finishing Blade for Smooth Ripping and Crosscutting in Hard and Soft Wood, Building Materials, Plywood, Chipboard, Paneling, and Pressboard
  • For Use With Miter and Table Saws
  • Number of Teeth 60
  • Blade Type Combination
  • Kerf 0.106"
  • Diamond Knockout No
  • Max. RPM 4800
  • Tooth Grind Atb
  • Tip Material Carbide
  • Blade Dia. 12"
  • Plate Thickness 0.079"
  • Cutting Depth 4-1/2"
  • Arbor Hole 1"
  • Hook Angle (-5 )deg
  • Primary Saw Application Wood
  • Includes Blade Only

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list