Skip Content
BLADE PRECISION CROSSCUT SAW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BLADE PRECISION CROSSCUT SAW

FREUD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FRDLU80R010
  • Mfr. Model # LU80R010
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

Precision crosscut saw blade. Produces a flawless finish with veneered plywood, melamines and lamiante. Thick micrograin carbide tips. Diameter 10 inches, number of teeth 80, arbor 5/8 inch.

Technical Specs

  • For Use With Table Saw
  • Application Veneered plywoods, fine moldings, melamine, laminates, and crosscuts in solid woods
  • Number of Teeth 80
  • Diamond Knockout No
  • Kerf 0.126"
  • Max. RPM 7,000
  • Tooth Grind ATB
  • Tip Material TiCo Carbide
  • Blade Dia. 10"
  • Cutting Depth 1/4" to 1-5/8"
  • Plate Thickness 0.087"
  • Arbor Hole 5/8"
  • Hook Angle 2 Degrees
  • Item Circular Saw Blade
  • Primary Saw Application Wood

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List