Skip Content
BLADE-POWER MII 1/2 X 44-7/8  18TPI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE-POWER MII 1/2 X 44-7/8 18TPI

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STABM18
  • Mfr. Model # BM18
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 637
  • Shipping Weight 0.5 lbs

Product Details

Tests have shown that Bi-Metal Unique technology produces faster cutting and longer blade life. Wavy tooth shape, 3 foot, 8-7/8 inch length, 18 teeth per inch and size of 1/2 x 0.020.

Technical Specs

  • Teeth per Inch 18
  • Length 44-7/8"
  • Width 1/2"
  • Thickness 0.020"
  • Application Cutting Any Machinable Metal, Including Stainless Steel
  • For Use With Black and Decker, Greenlee, Milwaukee, Ridgid, Rockwell, Porter-cable, Skil, Unitec
  • Item Universe Portable Band Saw Blades

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list