BLADE PORT. BAND SAW 35-3/8IN 3PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE PORT. BAND SAW 35-3/8IN 3PK

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-39-0519
  • Mfr. Model # 48-39-0519
  • UNSPSC # 23242112
  • CATALOGUE PAGE # 637
  • Shipping Weight 0.45 lbs

Product Details

Compact portable bandsaw blade. Size 35-3/8 inches x 1/2 inch x 0.020. 14 TPI. 3 per pack.

Technical Specs

  • For Use With Mfr. No. 6242 To 6 Compact Band Saw and Mfr. No. 2629 To 22 Cordless Compact Band Saw
  • Application Strut, Conduit, Angle Iron, Copper Tube, Threaded Rod and Pipe
  • Item Portable Band Saw Blade
  • Length 35-3/8"
  • Material Carbon Steel
  • Teeth per Inch 14
  • Tooth Type Wavy
  • Width 1/2"
  • Thickness 0.020"
  • Grade Matrix Ii
  • Primary Saw Application Metal

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list