BLADE PLNG 1-3/8IN BM METAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BLADE PLNG 1-3/8IN BM METAL

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSOSC138MF
  • Mfr. Model # OSC138MF
  • UNSPSC # 22101703
  • CATALOGUE PAGE # 447
  • Shipping Weight 1.0 lbs

Product Details

Oscillating multi-tool accessory. Cuts thin gauge metal.

Technical Specs

  • Item Cutting Thin Gauge Metal
  • For Use With Mfr. No. PS50-2A, MX25EK-33
  • Application Thin Gauge Metal
  • Material Bi-Metal
  • Number of Pieces 1
  • Size 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list