BLADE PLNG 1-3/8IN BM JPN TOOTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BLADE PLNG 1-3/8IN BM JPN TOOTH

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSOSC138JF
  • Mfr. Model # OSC138JF
  • UNSPSC # 22101703
  • CATALOGUE PAGE # 447
  • Shipping Weight 0.08 lbs

Product Details

Oscillating multi-tool accessory. Cuts hardwood.

Technical Specs

  • Item Cutting Hardwood
  • For Use With Bosch, Dremel, Rigid, Fein, Makita, Craftsman, Milwaukee, Skil, Rockwell 5139K and 5140K Tools
  • Application Hardwood
  • Material Bimetal
  • Number of Pieces 1
  • Size 1-1/4"
  • Overall Length 0.47"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list