Skip Content
BLADE OSC4F 4IN BIM MULTI-X SEGMENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE OSC4F 4IN BIM MULTI-X SEGMENT

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSOSC4F
  • Mfr. Model # OSC4F
  • UNSPSC # 22101703
  • CATALOGUE PAGE # 447
  • Shipping Weight 0.13 lbs

Product Details

Oscillating multi-tool accessory. Makes wide cuts in door jambs and cuts nails in trim work.

Technical Specs

  • Item Makes Wide Cuts in Door Jambs & Cuts Nails in Trim Work
  • For Use With Mfr. No. PS50-2A), MX25EK-33
  • Application Making Wide Cuts in Door Jambs and Cutting Nails in Trim Work
  • Material Bi-Metal
  • Size 4"
  • Number of Pieces 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list