BLADE OSC312DG 3-1/2X1/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BLADE OSC312DG 3-1/2X1/8IN

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSOSC312DG
  • Mfr. Model # OSC312DG
  • UNSPSC # 22101703
  • CATALOGUE PAGE # 447
  • Shipping Weight 0.13 lbs

Product Details

Oscillating multi-tool accessory. Cuts abrasive materials or tile.

Technical Specs

  • For Use With Mfr. No. PS50-2A, MX25EK-33
  • Application Grout and Hard Adhesive Removal
  • Material Diamond Grit
  • Item Cuts Abrasive Materials or Tile
  • Size 3-1/2"
  • Number of Pieces 1

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list