BLADE NEO-TYPE 3/8INX.025X18R close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE NEO-TYPE 3/8INX.025X18R

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX04102-59-12
  • Mfr. Model # 04102-59-12
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 639
  • Shipping Weight 0.44 lbs

Product Details

Great for cutting mild steels at slower speeds, due to a blade design that features both hardened teeth and a hardened back. Applications include utility cutting of mild steels. For use on small cut-off saws and hand-fed applications.

Technical Specs

  • Teeth per Inch 18
  • Length 4 ft. 11-1/2"
  • Width 3/8"
  • Thickness 0.025"
  • Tooth Type Raker
  • For Use With Small Cut-off Saws and Hand-fed Applications
  • Application Utility Cutting of Mild Steels
  • Item Blade Neo-type

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list