!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
BLADE NEO-TYPE 1INX.035X10R

BLADE NEO-TYPE 1INX.035X10R

LENOX

BLADE NEO-TYPE 1INX.035X10R close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BLADE NEO-TYPE 1INX.035X10R

BLADE NEO-TYPE 1INX.035X10R

LENOX

https://catalogue.grainger.ca/2023?hybris=true
  • Item # LNX04136-162
  • Mfr. Model # 04136-162
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs
Suggested Replacement Product
BAND SAW BLADE, NEO-TYPE, STEEL, 13 FT 6 INX1 INX0.035 IN, 10 TPI, RAKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $64.03 / EACH

EHC: EHC :

Product Details

Great for cutting mild steels at slower speeds, due to a blade design that features both hardened teeth and a hardened back. Applications include utility cutting of mild steels. For use on small cut-off saws and hand-fed applications.

Technical Specs

  • Item Blade Neo-type
  • Blade Length 13 ft. 6"
  • Teeth per Inch 10
  • Blade Width 1"
  • Blade Thickness 0.035"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list