Skip Content
BLADE METALCUT 8 INCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE METALCUT 8 INCH

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-40-4520
  • Mfr. Model # 48-40-4520
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Product Details

Cermet tipped metal cutting blade. Diameter 8 inches. No. of teeth, 50. ATB, -3 degree rake. For cutting material 3/32 inch thick including corrugated metal roof/wall/floor deck and panel, steel framing components, sheet metal, mild steel, stainless steel, aluminum.

Technical Specs

  • Item Circular Saw Blade
  • For Use With Milwaukee Dry Cut Saw Mfr. No. 6370-20
  • Application Ferrous Metal 3/32" and Thinner
  • Number of Teeth 50
  • Diamond Knockout No
  • Max. RPM 5000
  • Tooth Grind Matb
  • Blade Dia. 8"
  • Blade Type Metal Cutting
  • Kerf 0.073"
  • Tip Material Cermet
  • Cutting Depth 3/32"
  • Arbor Hole 5/8"
  • Plate Thickness 0.073"
  • Hook Angle 0 deg
  • Primary Saw Application Metal
  • Includes (1)blade

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List