Skip Content
Discontinued with Replacement
BLADE, METAL SAW 7-1/4IN 48TPI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BLADE, METAL SAW 7-1/4IN 48TPI

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW7766
  • Mfr. Model # DW7766
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.82 lbs
Suggested Replacement Product
BLADE, METAL SAW 7-1/4IN 48 TPI

Price: NA

Product Details

Ferrous metal cutting blade for use on corded power tools. 4-1/4 in. diameter, 48 tooth, 5/8 in. arbor, 0 degree hook angle, 0.079 in. kerf, 0.063 in. plate thickness.

Technical Specs

  • Application For Cutting Ferrous Materials Including Pipe, Angle Iron, Metal Studs and Conduit
  • Item Circular Saw Blade
  • For Use With Cold Saws
  • Number of Teeth 48
  • Diamond Knockout Yes
  • Blade Type Metal Cutting
  • Kerf 0.079"
  • Tooth Grind ATB
  • Max. RPM 5,800
  • Tip Material Carbide
  • Cutting Depth 2-3/8"
  • Plate Thickness 0.069"
  • Blade Dia. 7-1/4"
  • Hook Angle 0 Degrees
  • Arbor Hole 5/8"
  • Primary Saw Application Metal
  • Includes 1x DeWalt DW7766 7-1/4" x 48-Tooth Ferrous Metal Cutting Blade

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list