BLADE METAL MED 3IN18TPI JIGSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE METAL MED 3IN18TPI JIGSA

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW3724-5
  • Mfr. Model # DW3724-5
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Product Details

Jig Saw Blades & Sets

Technical Specs

  • Includes Universal and Tang Shank Blades
  • Application Metal
  • Item Jig Saw Blade
  • Material High Carbon Steel
  • Shank Type U
  • Length 3"
  • Teeth per Inch 18
  • Primary Saw Application Metal

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list